Beli Gauge Ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YELLOW JACKET Manifold Gauge Replacement Gauges and Boots (Pengukur Tekanan AC)
    Mulai

    Rp599.900

    YELLOW JACKET Manifold Gauge Replacement Gauges and Boots (Pengukur Tekanan AC)
    Deskripsi:
    Replacement manifold gauges for low side manifold gauge sets.
  2. Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Mulai

    Rp2.799.900

    Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Deskripsi:
    Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
  3. SUPERCOOL A/C Charging Kit Diagnostic Tools (Peralatan Pengisian Freon)
    Mulai

    Rp3.699.900

    SUPERCOOL A/C Charging Kit Diagnostic Tools (Peralatan Pengisian Freon)
    Deskripsi:
    Manifold gauge sets, sometimes called HVAC gauges or refrigeration gauges, diagnose and repair refrigerators or cooling systems. They measure both low- and high-refrigerant pressure with either digital or mechanical gauges to troubleshoot issues such as leaks or to help when evacuating and recharging a system.
    atribut:
    • Application: Automotive A/C
    • Material: Aluminium, Brass, Steel
    • Number of Pieces: 5
    • Package Quantity: 1
  4. Mitutoyo Gauge Block
    Rating:
    100% of 100
    (5)
    Mulai

    Rp359.900

    Mitutoyo Gauge Block
    Deskripsi:
    Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
  5. NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    45%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  6. Imperial Manifold Gauge Replacement Gauges and Boots (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp209.900

    Imperial Manifold Gauge Replacement Gauges and Boots (Manometer / Alat Ukur Tekanan)
    Deskripsi:
    Replacement manifold gauges for low side manifold gauge sets.
    atribut:
    • Diameter (inch): 2-1/2
  7. Tasco Manifold Gauge (Pengukur Tekanan AC)
    Mulai

    Rp2.699.900

    Tasco Manifold Gauge (Pengukur Tekanan AC)
    Deskripsi:
    - The signature of TASCO Black - Light-weight Strong forged Aluminum body with Sight Glass - 4 O-ring : Leak Proof - 80mm. class 1.6 vibration free gauges and gauges boots - TPR knobs - Anodized fittings stain resistant black hose - R12, R22, R134a, R404a
    atribut:
    • Hose Capacity (psi): working pressure : 600, Bursting pressure 3000
    • Fitting (inch): SAE 1/4
  8. Tasco Gauge Manifold Kit (Pengukur Tekanan AC)
    Mulai

    Rp3.399.900

    Tasco Gauge Manifold Kit (Pengukur Tekanan AC)
    Deskripsi:
    Since it is a ball valve type valve, it can be opened and closed very easily and reliably.This manifold is also very convenient as it comes with a sight glass that allows you to see the status of the refrigerant.Large, easy-to-read 80Φ gauge.Manifold body: Ball valve type on/off valvePressure gauge/achievement gauge: R410A with refrigerant saturation temperature scale and zero point adjustment functionSince it is a ball valve type valve, opening and closing can be done very easily and reliably.This manifold is also very convenient as it comes with a sight glass that allows you to see the status of the refrigerant.Large, easy-to-read 80Φ gauge.Pressure gauge/compound gauge with R410A refrigerant saturation temperature scale andzero point adjustment function
    atribut:
    • Accessories: Charge Hose 92cm (Red, Blue, Yellow x 1 Each) (TA132AF), Storage Case
    • Connection Diameter: (Charge Hose) 5/16 Flare
    • Normal Pressure (MPa): (Charge Hose) 4.2
    • Mounting Screw: (Gauge) 1/8NPT
    • Pressure Gauge (MPa): -0.1-5.3 BL13
    • Compound Meter (MPa): -0.1-3.8
    • Charge Hose (Cm): 92 (Red, Blue, Yellow)
    • Connection Port Diameter: (Manifold Body) 5/16 Flare
    • Gauge Diameter (Φmm): 80
  9. DAYTON Manifold Gauge Replacement Gauges and Boots
    Mulai

    Rp119.900

    DAYTON Manifold Gauge Replacement Gauges and Boots
    Deskripsi:
    Replacement manifold gauges for high side manifold gauge sets.
    atribut:
    • UNSPSC: 41112403
  10. ULVAC Vacuum Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    ULVAC Vacuum Gauge
    Deskripsi:
    -Lower price with high performance.-Constant temperature type pirani vacuum gauge that utilizes the heat conduction of gas.-Measurement in the low vacuum range (0.4 to 2700Pa)is possible.-Durability rich platinum was adopted in the filament.-Probes maintain compatibility among them.-JCSS calibration is also possible.-Vacuum gauge housed in a casing for portability. -For measuring low vacuum pressures of testing and experimental equipment in collages and research institutes.-For measuring low vacuum pressures of analytical and scientific equipment. -Probe-Probe Cable 5m-Detection unit GP-H -JCSS calibration possible
    atribut:
    • Material: Probe Filament/Platinum (Pt)
  11. Tasco A/C Pressure Regulator R410A R32 Gauge Manifold Kit (Regulator Tekanan Ac)
    Mulai

    Rp6.199.900

    Tasco A/C Pressure Regulator R410A R32 Gauge Manifold Kit (Regulator Tekanan Ac)
    Deskripsi:
    -Manifold main body, 92cm charge hose(red/blue/yellow)1 each, case
    atribut:
    • Low Pressure Compound Gauge (MPa): -0.1 to 3.8
    • Connection Port Diameter (inch): 5/16
    • Attached Case: Yes
    • Content Set: Manifold main body, 92cm charge hose(red/blue/yellow)1 each, case
    • Gauge Diameter (mm): 80
    • High Pressure Gauge (MPa): -0.1 to 5.3
  12. TEKIRO Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    TEKIRO Feeler Gauge (Pengukur Celah)
    Deskripsi:
    TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadium
    atribut:
    • Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
    • Length (mm): 100
    • Material: Chrome Vanadium
    • Number of Leaves: 13
    • Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
  13. OSG Steel Plug Gauge
    Mulai

    Rp2.599.900

    OSG Steel Plug Gauge
    Deskripsi:
    Plug Gauge OSG memastikan akurasi ulir internal dengan standar toleransi tinggi. Digunakan untuk verifikasi GO/NO-GO dalam proses kontrol kualitas dan kalibrasi.
  14. Niigata Seiki (SK) Steel Pin Gauge
    32%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp94.900

    Niigata Seiki (SK) Steel Pin Gauge
    Deskripsi:
    - A pin gauge is a pin-shaped (cylindrical) gauge with precisely finished diameter dimensions.- This is the most common pin gauge.- All products have undergone sub-zero treatment to prevent aging.- Since it is a perfect circle, it can be used in any situation.Purpose:- For inspecting hole diameter.- As parts for molds.- For core wobbling inspection.- For R measurement.
    atribut:
    • Length (mm): 50
  15. TECHCROFT Pressure Gauge GSS63
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  16. FUJI TOOL Poket Depth Gauge
    Mulai

    Rp689.900

    FUJI TOOL Poket Depth Gauge
    Deskripsi:
    -A compact type depth gauge that allows intermediate inspection while mounting work piece during machine processing.-To measure the speed of groove, hole depth, step difference.
    atribut:
    • Base Dimension: 60mm
    • Purpose of Use: To measure the speed of groove, hole depth, step difference.
  17. KANON Bar Type Tension Gauge
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    KANON Bar Type Tension Gauge
    Deskripsi:
    -Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.
    atribut:
    • Precision: ±1 Gradations
  18. NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    Mulai

    Rp1.799.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer / Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  19. CP Brass Manifold Gauge Set
    Mulai

    Rp639.900

    CP Brass Manifold Gauge Set
    Deskripsi:
    Fungsi dari manifold gauge adalah untuk mengukur tekan negatif maupun tekanan positif dan digunakan untuk memperbaiki pendingan pada AC atau kulkas.
  20. Mitutoyo Gauge Block
    Mulai

    Rp2.199.900

    Mitutoyo Gauge Block
    Deskripsi:
    GAGE BLOCK SET CERAMIC adalah alat yang digunakan untuk standar kalibrasi alat ukur. Alat ini digunakan untuk dasar pengukuran saat mengukur benda kerja sehingga menghasilkan kepresisian yang tinggi terhadap nilai pengukuran benda kerja. Alat ini mempunyai ukuran yang bervariasi sehingga dapat dilakukan kalibrasi sesuai dengan kebutuhan yang diperlukan. Gauge block set ceramic sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Material: Ceramic
Daftar Harga Gauge Ac Terbaru November 2026
YELLOW JACKET Manifold Gauge Replacement Gauges and Boots (Pengukur Tekanan AC)Rp599.900
Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)Rp2.799.900
SUPERCOOL A/C Charging Kit Diagnostic Tools (Peralatan Pengisian Freon)Rp3.699.900
Mitutoyo Gauge BlockRp359.900
NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Rp289.900
Imperial Manifold Gauge Replacement Gauges and Boots (Manometer / Alat Ukur Tekanan)Rp209.900
Tasco Manifold Gauge (Pengukur Tekanan AC)Rp2.699.900
Tasco Gauge Manifold Kit (Pengukur Tekanan AC)Rp3.399.900
DAYTON Manifold Gauge Replacement Gauges and BootsRp119.900
ULVAC Vacuum GaugeRp1.899.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)